- Foam Cups
features
- Insulated for hot or cold beverages
- Sip-through lid
| Type | Cups |
| Manufacturer Name | DART |
| Package Size | 1000 |
| Material | Foam |
| Cup Size | 8 oz |
| Color | White |
| Weight | 7.082 LB |
| EAN or UPC | 41594200070 |
-
Pre-Packed Quantities
| Type | Cups |
| Manufacturer Name | DART |
| Package Size | 1000 |
| Material | Foam |
| Cup Size | 8 oz |
| Color | White |
| Weight | 7.082 LB |
| EAN or UPC | 41594200070 |
Pre-Packed Quantities