Janitorial
DCCF6BW
Style Setter® Medium Weight Polypropylene Cutlery
Item #101697129
-
Pre-Packed Quantities
- Style Setter® Mediumweight Polypropylene Cutlery
| Duty | Medium-Duty |
| Manufacturer Name | DART |
| Color | White |
| Type | Fork |
| Material | Polypropylene |
| Weight | 6.228 LB |
| EAN or UPC | 41594204016 |
-
Pre-Packed Quantities

