Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Purex® Powder Detergent

DIA01837-10

Ultra Purex® Powder Detergent
Item #101697517
  • Ultra Purex® Powder Detergent
  • 3 Boxes per Case
  • 106-oz. Box
Ultra Purex® Powder Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Purex® Powder Detergent
  • 3 Boxes per Case
  • 106-oz. Box

features

  • Works in all temperatures
  • Biodegradable
  • Contains no phosphates
  • Advanced formula gets clothes really clean with a pleasant scent that leaves clothes smelling fresh
  • Features Color Shield® technology to keep whites white and colors bright by neutralizing chlorine in the wash water
Container Type Box
Manufacturer Name Dial Professional
Container Size 106 oz
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison