Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Purex® Ultra Concentrate, 64 Loads

DIA04790

Purex® Ultra Concentrate, 64 Loads
Item #101693293
  • Purex® Ultra Concentrate, 64 Loads
  • 4 Bottles per Case
  • 100-oz. Bottle
Purex® Ultra Concentrate, 64 Loads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Purex® Ultra Concentrate, 64 Loads
  • 4 Bottles per Case
  • 100-oz. Bottle

features

  • Two times concentrated so it only requires half the dose
  • Formulated with Pure Clean Technology™ for whiter whites and brighter colors
  • Helps prevent dinginess
  • Enhanced blend of surfactants and builders performs well in all temperatures and leaves clothes with a fresh, clean scent
  • Color Shield® protects colors from fading
  • Biodegradable
  • No phosphates
Manufacturer Name Dial Professional
Loads 64
Container Type Bottle
Container Size 100 oz
Weight 30.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison