Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Purex® Ultra Concentrate

DIA05014

Item #101664939
  • Purex® Ultra Concentrate, 96 Loads
  • 4 Bottles per Case
  • 150-oz. Bottle
Purex® Ultra Concentrate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Purex® Ultra Concentrate, 96 Loads
  • 4 Bottles per Case
  • 150-oz. Bottle

features

  • Biodegradable
  • No phosphates
  • Two times concentrated so it only requires half the dose
  • Formulated with Pure Clean Technology™ for whiter whites and brighter colors
  • Color Shield® protects colors from fading
  • Helps prevent dinginess
  • Enhanced blend of surfactants and builders performs well in all temperatures and leaves clothes with a fresh, clean scent
Loads 96
Manufacturer Name Dial Professional
Container Type Bottle
Container Size 150 oz
Weight 45.5 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison