- Purex® Natural Elements™ Ultra Concentrate
- 4 Bottles per Case
- 100-oz. Bottle
features
- 64 loads
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
- 100% natural cleaning ingredients deliver the same cleaning benefits as regular detergents – tough on dirt and stains
- Biodegradable formula includes bicarbonate, naturally softened water, natural thickener, and natural scent extracts
- Hypo-allergenic and dye-free
- Linen & Lilies™ scent
| Container Type | Bottle |
| Container Size | 100 oz |
| Manufacturer Name | Dial Professional |
| Odor | Linen & Lilies |
| Weight | 30.8 LB |

