Janitorial
DRK CB003995
Pledge® Furniture Polish
Item #101631427
-
Pre-Packed Quantities -
No Air Shipping
- Pledge® Furniture Polish, Natural Beauty
- 12 Cans per Case
- 12.5-oz. Aerosol Can
features
- Gentle cleansing conditioners remove fingerprints, smudges and dirt from wood furniture, cabinets, paneling, vinyl and leather
- Shines, dusts, polishes and protects in one easy step
- Anti-Dust® formula with Allergen Trappers™ keeps surfaces dust-free longer
- Leaves no waxy buildup
- No CFCs
| Container Type | Aerosol |
| Manufacturer Name | S.C. JOHNSON |
| Container Size | 12.5 oz |
| Odor | Lemon |
| Type | Natural Beauty |
| Weight | 12.7 LB |
| EAN or UPC | 19800943998 |
-
Pre-Packed Quantities -
No Air Shipping


