- Oust® Surface Disinfectant & Air Sanitizer
- 12 Cans per Case
- 12-oz. Aerosol Can
features
- Two-in-one surface disinfectant and air sanitizer disinfects in five minutes and sanitize in just 30 seconds
- Effective against staph, salmonella, pseudomonas, E. coli, rotavirus, influenza, herpes simplex virus types 1 and 2, athlete’s foot, and other germs
- Kills 99.9% of germs and viruses on hard, non-porous surfaces
- Helps reduce the number of airborne bacteria, leaving the treated area smelling clean and fresh
| Container Size | 12 oz |
| Manufacturer Name | Johnson-Diversey |
| Container Type | Aerosol |
| Odor | Outdoor |
| Weight | 12.36 LB |
-
No Air Shipping


