Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
All® Concentrated Powder Detergent

DRK2979216

All® Concentrated Powder Detergent
Item #101631462
  • All® Concentrated Powder Detergent
  • 1 Bag per Case
  • 50-lb. Bag
All® Concentrated Powder Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • All® Concentrated Powder Detergent
  • 1 Bag per Case
  • 50-lb. Bag

features

  • For large laundry loads
  • Quality performance, yet low cost per use
  • High-efficiency formula is suitable for use in front-load and top-load machines
  • Effective in all water temperatures
  • Excellent stain lifter
  • Biodegradable
  • Contains no phosphorous
Manufacturer Name Johnson-Diversey
Container Size 50 lb
Container Type Bag
Weight 51.0 LB
EAN or UPC 774205557323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison