Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
All® Ultra Powder Multipurpose Detergent

DRK2979232

All® Ultra Powder Multipurpose Detergent
Item #101664094
  • All® Ultra Powder Multipurpose Detergent
  • 1 Pail per Case
  • 17-lb. Flip-Top Pail
All® Ultra Powder Multipurpose Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • All® Ultra Powder Multipurpose Detergent
  • 1 Pail per Case
  • 17-lb. Flip-Top Pail

features

  • Lifts out tough dirt and oily stains
  • Low sudsing
  • Performs at all temperatures
  • Suitable for use in both front-load and top-load machines
  • Can also be used on floors, concrete pads, and other surfaces
  • Does not contain phosphorous
Container Size 17 lb
Container Type Pail
Manufacturer Name Johnson-Diversey
Loads 140
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison