Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sunlight® Pot & Pan Dishwashing Liquid

DRK2979486

Sunlight® Pot & Pan Dishwashing Liquid
Item #101614730
  • Sunlight® Pot & Pan Dishwashing Liquid
  • 90 Bottles per Case
  • 3-oz. Bottle
Sunlight® Pot & Pan Dishwashing Liquid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Sunlight® Pot & Pan Dishwashing Liquid
  • 90 Bottles per Case
  • 3-oz. Bottle

features

  • Designed for institutional use
  • Great for pots and pans, cutlery, glassware, and greasy dishes
  • Super-concentrated, high-active, high-sudsing formula is pH balanced for mildness
  • Convenient travel-size packaging is ideal for lodging facilities, extended-stay hotels, and rental properties
Odor Lemon
Container Size 3 oz
Container Type Bottle
Manufacturer Name Johnson-Diversey
Weight 9.44 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison