Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Color Safe Powder Bleach

DRK2979697

Color Safe Powder Bleach
Item #101613316
  • Color Safe Powder Bleach
  • 100 Boxes per Case
  • 2-oz. Box
Color Safe Powder Bleach
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Color Safe Powder Bleach
  • 100 Boxes per Case
  • 2-oz. Box

features

  • Safe for all washable fabrics
  • Removes stains, brightens colors, and whitens whites
  • Single-use box
Container Size 2 oz
Container Type Box
Manufacturer Name Johnson-Diversey
Weight 18.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison