Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Windex® Glass Cleaner

DRK90139

SUPERSEDED TO LGAS_SJN695155, MTRL - 113809062
Item #101592737
  • Windex® Ready-to-Use Glass Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle
Windex® Glass Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
  • Windex® Ready-to-Use Glass Cleaner, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle

features

  • Cleans with Ammonia-D® for a streak-free shine
  • Loosens soil upon contact
  • Won’t streak or leave a film
  • Cleans chrome, stainless steel, Plexiglas® and other hard surfaces
  • Does not contain phosphates
Container Size 32 oz
Container Type Bottle w/ Trigger
Manufacturer Name S.C. JOHNSON
Weight 29.2 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison