Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Mr. Muscle® Oven & Grill Cleaner

DRK91208

Mr. Muscle® Oven & Grill Cleaner
Item #101612757
  • Mr. Muscle® Oven & Grill Cleaner
  • 6 Bottles per Case
  • 32-oz. Bottle
Mr. Muscle® Oven & Grill Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Mr. Muscle® Oven & Grill Cleaner
  • 6 Bottles per Case
  • 32-oz. Bottle

features

  • Institutional formula with heavy-duty cleaning power for fast and easy cleaning of institutional, industrial and commercial surfaces
  • Self-scouring action with unsurpassed clinging ability starts breaking down tough, baked-on grease and grime on contact, for less scrubbing
  • Dual usage for quick jobs or time-lapse action
  • Use on ovens, grills, broilers, hoods, pots, pans, and fryers
  • Works immediately on warm or cold ovens
Container Size 32 oz
Manufacturer Name Diversey Brand
Container Type Bottle w/ Trigger
Weight 14.98 LB
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison