Janitorial
DRK94430
SUPERSEDED TO LGAS_SJN301168, MTRL - 114702064
Item #101612759
-
No Air Shipping -
Pre-Packed Quantities
- Pledge® Furniture Polish, Natural Beauty
- 6 Cans per Case
- 17.7-oz. Aerosol Can
features
- Anti-Dust® formula with Allergen Trappers™ keeps surfaces dust-free longer
- Leaves no waxy buildup
- No CFCs
- Gentle cleansing conditioners remove fingerprints, smudges and dirt from wood furniture, cabinets, paneling, vinyl and leather
- Shines, dusts, polishes and protects in one easy step
| Container Type | Aerosol |
| Container Size | 18 oz |
| Manufacturer Name | S.C. JOHNSON |
| Odor | Lemon |
| Type | Natural Beauty |
| Weight | 9.0 LB |
| EAN or UPC | 19800944308 |
-
No Air Shipping -
Pre-Packed Quantities


