- Dense Pack™ Heavyweight Polystyrene Full-Size Cutlery
features
- Strong, shatter-resistant, and durable
- White
| Type | Knife |
| Color | White |
| Duty | Heavy-Duty |
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Weight | 11.222 LB |
| EAN or UPC | 78731903235 |
| Type | Knife |
| Color | White |
| Duty | Heavy-Duty |
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Weight | 11.222 LB |
| EAN or UPC | 78731903235 |