- Heavyweight Polystyrene Full-Size Cutlery
features
- Strong, shatter-resistant, and durable
- White
| Color | White |
| Type | Teaspoon |
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Weight | 10.125 LB |
| EAN or UPC | 78731903358 |
| Color | White |
| Type | Teaspoon |
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Weight | 10.125 LB |
| EAN or UPC | 78731903358 |