- Antimicrobial SCRUBS® Hand Sanitizer Wipes
- 6 Canisters per Case
- 85-Count Canister
features
- A highly effective skin sanitizing formula combined with an abrasive, non-scratching towel for easy sanitizing
- Premoistened broad spectrum wipes help reduce the risk of infection and disease
- Dissolves contaminated biofilm
- Kills, absorbs, and removes 99.9% of disease-causing germs and bacteria from skin in seconds
- Perforated 6" x 8" wipes
| Cleaner Type | Sanitizing |
| Container Size | 85 Ct |
| Manufacturer Name | ITW DYMON |
| Container Type | Canister |
| Weight | 7.8 LB |

