- EnviroWare™ Heavyweight Plastic Full-Size Cutlery
features
- Made from 100% biodegradable and recyclable plastic that can biodegrade without oxygen in a landfill environment
- Microwave-safe
- FDA approved
- Meets ASTM 5338 and 5511 compostable standards
- Does not contain dyes or pigments
| Type | Knife |
| Manufacturer Name | Dizpozo Products, Inc |
| Color | White |
| Duty | Heavy-Duty |
| Material | Biodegradable Plastic |
| Weight | 15.56 LB |

