- SelectSpot™ Carpet Spot Extractor
features
- Perfect to touch-up carpets and hard-to-reach areas like stairs, upholstery, and automobile interiors
- Solution pump has 38 psi solution output
- 9 ft solution hose
- 8 ft recovery hose
- Both solution and recovery tank each hold 2 gallons
- Includes clear, handheld tool (drip-free) with spray on/off control lever to dispense cleaning solution and vacuum up dirty solution
- Recovery tank with 2" threaded drain cap for quick draining and cleaning
- Vacuum exhaust uses 3M® Filtrete™ air filter to ensure clean air quality
- Detachable power cord stores on cart
- Built-in carrying handle
- 1 hp, 786 watt, two-stage motor
| Manufacturer Name | Euroclean |
| Weight | 32.4 LB |

