Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialECL56397542

ECL56397542

Razor™ SV17 Automatic Scrubber with Batteries
Item #101668542
  • Razor™ SV17 Automatic Scrubber with Batteries
JanitorialECL56397542
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Razor™ SV17 Automatic Scrubber with Batteries

features

  • Lays down cleaning solution, scrubs, then vacuums away dirty solution, leaving floors clean and dry in one pass
  • Compact enough to clean narrow aisles and limited-size floors
  • Battery-operated – no stopping to unplug and replug every 50 ft
  • no cord damage or cord storage problems
  • no tripping over cords during use
  • Wraparound handle, on-board battery charger and click-on/click-off scrub heads
  • Tank cover opens for filling
  • 30" squeegee
  • 3.7" front deck height
  • Both solution and recovery tanks each hold 10.5 gallons, are non-corrosive, and impact resistant
  • Two-stage 0.68 hp vacuum motor
  • 170 rpm brush speed
  • ETL and Warnock Hersey approved
  • 20" x 47" x 43"
Manufacturer Name Euroclean
Weight 400.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison