There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Sanitaire® Model SC9150 DuraLux™ Two Motor Upright with True HEPA Sealed Filtration
features
CRI Green Label™ approved
The CRI Green Label™ signifies a superior cleaning vacuum that has passed stringent testing for soil removal, dust containment, and carpet appearance retention
Commercial use bag – EUR63262-10 (sold separately)
50 ft detachable cord
Look for the CRI Green Label™ logo on approved Sanitaire® models
The CRI Green Label™ logo is a trademark of the Carpet & Rug Institute
UL® approved (commercial use)
OSHA compliant
One-year parts/labor, two-year suction motor manufacturer’s warranty
13" cleaning path
Four-position carpet height adjustment
Furniture guard
Filtration system – washable, sealed HEPA, captures 99.97% of all particles down to 0.3 microns
Manufacturer Name
Electrolux
Amps
11 A
Cord Length
50 ft
Weight
25.4 LB
We're here for you
with Service Centers across the country - We have your back