Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialEUR6070

EUR6070

Sanitaire® Model SC6070 Spot Cleaner
Item #101665973
  • Sanitaire® Model SC6070 Spot Cleaner
JanitorialEUR6070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanitaire® Model SC6070 Spot Cleaner

features

  • Detachable 25' power cord
  • Perfect for touch-up cleaning of carpets, furniture, stairs, and hard-to-reach areas
  • Powerful two-stage motor with 84" of water lift
  • 55 psi pump and 1.5 gallon tank capacity
  • Includes 8' hose and 3" metal upholstery tool with on/off spray lever
  • UL® listed
  • Manufacturer’s limited one-year parts/labor warranty
Manufacturer Name Electrolux
Weight 29.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison