Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Smoke Conqueror 104 Smoke & Odor Eliminator, 32-oz. Bottle

FRS12-32SWB-SE

Smoke Conqueror 104 Smoke & Odor Eliminator, 32-oz. Bottle
Item #101689524
  • Smoke Conqueror 104 Smoke & Odor Eliminator, 32-oz. Bottle
Smoke Conqueror 104 Smoke & Odor Eliminator, 32-oz. Bottle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Smoke Conqueror 104 Smoke & Odor Eliminator, 32-oz. Bottle

features

  • Ready-to-use formula contains both a highly concentrated fragrance that instantly eliminates smoke odors and a powerful, patented neutralizer that effectively eliminates odors at the source
  • Use full strength on curtains, carpets, mattresses, upholstery, and other fabrics
  • Can be diluted for light-duty cleaning of walls, floors, and other hard surfaces
  • VOC compliant
  • Phosphate-free and readily biodegradable
Manufacturer Name FRESH PRODUCTS
Odor Smoke Odor Neutralizer
Deodorant Type Liquid
Container Size 32 oz
Container Type Bottle
Weight 29.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison