- Conqueror 103 Odor Counteractant Concentrate
- 12 Bottles per Case
- 32-oz. Bottle
features
- Water-soluble deodorant cleans, deodorizes, and refreshes
- Powerful detergents and potent perfumes counteract malodors and leave area smelling fresh and clean
- Add 1 to 2 oz per gallon of water or cleaning solution
- Use in fabric shampoo, mop water, or any water-based solution
- Can be used in trigger sprayers, carpet extractors, and laundry
- VOC compliant
- Readily biodegradable
| Deodorant Type | Liquid |
| Manufacturer Name | FRESH PRODUCTS |
| Odor | Tutti-Frutti |
| Container Type | Bottle |
| Container Size | 32 oz |
| Weight | 28.6 LB |
| EAN or UPC | 760034316910 |

