- Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate
- 4 Bottles per Case
- Gallon Bottle
- Mango Fragrance
features
- Water-soluble concentrated formula contains high levels of fragrance, surfactant, and bacteria for 24-hour odor control
- Billions of select spore-form bacteria completely eliminate odors at their source by digesting odor-causing molecules
- Mango scent leaves the area smelling fresh and clean
- Versatile formula can be used in trigger sprayers, mop water, carpet extractors, and drains
- VOC compliant
| Container Size | 1 gal |
| Container Type | Bottle |
| Deodorant Type | Liquid |
| Odor | Mango |
| Manufacturer Name | FRESH PRODUCTS |
| Weight | 37.0 LB |
| EAN or UPC | 760034810012 |

