- Conqueror 103 Odor Counteractant Concentrate
- 4 Bottles per Case
- Gallon Bottle
features
- Water-soluble deodorant cleans, deodorizes, and refreshes
- Powerful detergents and potent perfumes counteract malodors and leave area smelling fresh and clean
- Add 1 to 2 oz per gallon of water or cleaning solution
- Use in fabric shampoo, mop water, or any water-based solution
- Can be used in trigger sprayers, carpet extractors, and laundry
- VOC compliant
- Readily biodegradable
| Manufacturer Name | FRESH PRODUCTS |
| Deodorant Type | Liquid |
| Container Type | Bottle |
| Container Size | 1 gal |
| Odor | Tutti-Frutti |
| Weight | 37.0 LB |
| EAN or UPC | 760034307918 |

