Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gel Air Freshener Dispenser Cabinet

FRS300

Gel Air Freshener Dispenser Cabinet
Item #101620112
  • Gel Air Freshener Dispenser Cabinet
Gel Air Freshener Dispenser Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gel Air Freshener Dispenser Cabinet

features

  • Large, plastic cabinets ideal for Refresh Gel air fresheners FRS12-4G Series (sold separately), or any 24 oz wall block
  • 4" W x 3 3/8" D x 8 3/4" H
Color White
Manufacturer Name FRESH PRODUCTS
Depth 3.375 in
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison