- Gel Air Freshener Dispenser Cabinet with Fan
features
- 4" W x 3 3/8" D x 8 3/4" H
- Includes mounting tape
- Large, plastic cabinets ideal for Refresh Gel air fresheners FRS12-4G Series (sold separately), or any 24 oz wall block
| Manufacturer Name | FRESH PRODUCTS |
| Depth | 3.375 in |
| Color | White |
| Weight | 1.07 LB |

