- Powder-Free General Purpose Latex Glove
- 5 mil Thick
- Rolled Cuff
- Medium Size
description
- General purpose, powder-free latex gloves. Good for food handling and preparation, assembly and manufacturing work, and other nonmedical applications that require dexterity. They have rolled cuffs and fits either hand.
features
- Ideal for food handling/preparation, assembly/manufacturing work, and other non-medical applications requiring dexterity
- FDA/USDA compliant
- Fits either hand
- Rolled cuff
- Natural color
- Non-sterile
- 4 mils thick
| Manufacturer Name | Galaxy |
| Glove Size | Medium |
| Thickness Specification | 5 mil |
| Thickness | 5 mil |
| Coating | Latex |
| Cuff Style | Rolled |
| Color | Natural |
| Material | Latex |
| Weight | 1.7 LB |

