- Powder-Free General Purpose Vinyl Glove
- Large
description
- General purpose, powder-free vinyl gloves. Ideal for food preparation, general light-duty cleaning, painting, precision parts handling and parts assembly. FDA/USDA Compliant. 100% latex-free. Fits either hand.
features
- Powder-free
- Ideal for food preparation, general light-duty cleaning, painting, precision parts handling, and manufacturing and parts assembly
- FDA/USDA compliant
- 100% latex-free
- Fits either hand
- Clear
- Non-sterile
- 3 mils thick
| Manufacturer Name | Galaxy |
| Glove Size | Large |
| Thickness Specification | 3 mil |
| Color | Clear |
| Coating | Vinyl |
| Thickness | 3 mil |
| Weight | 0.02 LB |

