- Envision 12" Jumbo Bath Tissue
| Manufacturer Name | Georgia-Pacific |
| Width per Sheet | 3 1/2 in |
| Ply | 2 |
| Color | White |
| Dia. | 12 in |
| Feet per Roll | 2000 ft |
| System Format | Standard Roll |
| Weight | 22.8 LB |
| Manufacturer Name | Georgia-Pacific |
| Width per Sheet | 3 1/2 in |
| Ply | 2 |
| Color | White |
| Dia. | 12 in |
| Feet per Roll | 2000 ft |
| System Format | Standard Roll |
| Weight | 22.8 LB |