- Acclaim® 9" Jumbo Bath Tissue, One-Ply
| Ply | 1 |
| Manufacturer Name | Georgia-Pacific |
| Feet per Roll | 2000 ft |
| Width per Sheet | 3 1/2 in |
| Color | White |
| Dia. | 9 in |
| System Format | Jumbo Roll |
| Weight | 17.24 LB |
| EAN or UPC | 73310137186 |
| Ply | 1 |
| Manufacturer Name | Georgia-Pacific |
| Feet per Roll | 2000 ft |
| Width per Sheet | 3 1/2 in |
| Color | White |
| Dia. | 9 in |
| System Format | Jumbo Roll |
| Weight | 17.24 LB |
| EAN or UPC | 73310137186 |