- Acclaim® 9" Jumbo Bath Tissue, Two-Ply
features
- Tissue is economical choice for environmentally concerned customers with high traffic washroom areas
| Manufacturer Name | Georgia-Pacific |
| System Format | Jumbo Jr. Roll |
| Brand. | Acclaim® |
| Color | White |
| Width per Sheet | 3 1/2 in |
| Ply | 2 |
| Size | 3 1/2 in, 1000 ft |
| Feet per Roll | 1000 ft |
| Dia. | 9 in |
| Weight | 15.35 LB |
| EAN or UPC | 73310137285 |
-
EcoLogo UL-175


