Janitorial
GPC1458001
Standard Roll Bath Tissue
Item #101691673
-
EcoLogo Certified -
Pre-Packed Quantities
- Envision® One-Ply Bath Tissue
features
- Offers quality and softness for at home comfort away from home
- This soft, absorbent, embossed bath tissue brings an added touch of luxury
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
- Envision® tissue is ECOLOGO® Certified as an environmentally preferred product
| Ply | 1 |
| System Format | Standard Roll |
| Sheets per Roll/Pack | 1210 |
| Width per Sheet | 4 in |
| Color | White |
| Length | 4.050 in |
| Size | 4 in, 4.05 in |
| Length per Sheet | 4.05 in |
| Manufacturer Name | Georgia-Pacific |
| Quality | Good |
| Weight | 47.0 LB |
| EAN or UPC | 73310145808 |
-
EcoLogo Certified -
Pre-Packed Quantities


