- Bath Tissue
- 2 Ply
- 400 Sheets per Roll
- 60 Rolls per Pack
features
- This soft, absorbent, embossed bath tissue brings an added touch of luxury
- Offers quality and softness for at home comfort away from home
| Quality | Best |
| Width per Sheet | 4 1/2 in |
| Size | 4.05 in, 4 1/2 in |
| Brand. | Angel Soft® |
| Length per Sheet | 4.05 in |
| Color | White |
| Sheets per Roll/Pack | 400 |
| Length | 4.050 in |
| System Format | Standard Roll |
| Manufacturer Name | Georgia-Pacific |
| Ply | 2 |
| Weight | 27.15 LB |
| EAN or UPC | 73310165608 |
-
Pre-Packed Quantities


