Janitorial
GPC166-40
SUPERSEDED TO LGAS_GPC16840, MTRL - 112554433
Item #101754543
-
Pre-Packed Quantities
- Angel Soft ps® Premium Bath Tissue
- Standard Roll
- 450 Sheets per Roll/Pack
- Two Ply
- 40 per Case
features
- Premium two-ply bathroom tissue that delivers the appearance and softness of at-home tissue for today's discerning business customers and employees
- Recognized brand by 96% of consumers
- High-capacity 450 sheet count saves and decreases roll changes, which reduces labor costs
- Dispenser pack case makes storage and dispensing product a breeze
- Safe for all standard sewer and septic systems
- Attractive emboss makes a positive impression with your customers
- Clean upscale packaging coordinates with decor
- Coordinates with facial tissue boxes for an elegant, professional look
| Manufacturer Name | Georgia-Pacific |
| System Format | Standard Roll |
| Width per Sheet | 4 1/2 in |
| Length per Sheet | 4.05 in |
| Sheets per Roll/Pack | 450 |
| Size | 4.05 in, 4 1/2 in |
| Color | White |
| Ply | 2 |
| Weight | 17.4 LB |
-
Pre-Packed Quantities

