Janitorial
GPC168-40
SUPERSEDED TO LGAS_GPC16840, MTRL - 112554433
Item #101720544
-
Pre-Packed Quantities
- Bath Tissue
- 2 Ply
- 450 Sheets per Roll
- 40 Rolls per Case
features
- Offers quality and softness for at home comfort away from home
- This soft, absorbent, embossed bath tissue brings an added touch of luxury
| Length | 4.050 in |
| Manufacturer Name | Georgia-Pacific |
| Ply | 2 |
| Color | White |
| Length per Sheet | 4.05 in |
| Brand. | Angel Soft® |
| Size | 4 in, 4.05 in |
| Quality | Better |
| Width per Sheet | 4 in |
| System Format | Standard Roll |
| Rolls per Pack | 40 |
| Sheets per Roll/Pack | 450 |
| Weight | 15.58 LB |
-
Pre-Packed Quantities

