Janitorial
GPC19374
Compact® Coreless Bath Tissue & Dispenser
Item #101718871
-
Pre-Packed Quantities -
Eco-Friendly
| Ply | 1 |
| Sheets per Roll/Pack | 3000 |
| Width per Sheet | 3.85 in |
| System Format | Jumbo Roll, Coreless |
| Length per Sheet | 4.05 in |
| Size | 3.85 in, 4.05 in |
| Color | White |
| Manufacturer Name | Georgia-Pacific |
| Weight | 20.123 LB |
| EAN or UPC | 73310193748 |
-
Pre-Packed Quantities -
Eco-Friendly


