Janitorial
GPC19375
Compact® Coreless Bath Tissue & Dispenser
Item #101717835
-
Pre-Packed Quantities -
![]()
-
Eco-Friendly
| Color | White |
| System Format | Standard Roll, Coreless |
| Width per Sheet | 3.85 in |
| Manufacturer Name | Georgia-Pacific |
| Length per Sheet | 4.05 in |
| Size | 3.85 in, 4.05 in |
| Sheets per Roll/Pack | 1000 |
| Ply | 2 |
| Weight | 28.0 LB |
| EAN or UPC | 73310193755 |
-
Pre-Packed Quantities -
![]()
-
Eco-Friendly



