Janitorial
GPC19378
Compact® Coreless Bath Tissue & Dispenser
Item #101743806
-
Pre-Packed Quantities -
Eco-Friendly
- Compact® Coreless Bath Tissue
- Standard Roll
- 5 3/4" Dia.
- 18 per Case
- 1,500 Sheets per Roll/Pack
features
- 100% tissue usage helps eliminate stub roll waste and saves money
- Variety of dispensing options
- Meets or exceeds EPA comprehensive procurement guidelines for minimum post-consumer fiber content
- Eliminates 95% of standard tissue packaging waste by eliminating corrugated box, roll cores and inner wraps
- High capacity tissue rolls reduce service calls to refill dispensers and reduce the risk of run out
| Rolls per Pack | 18 |
| Ply | 2 |
| Size | 3.85 in, 4.05 in |
| Width per Sheet | 3.85 in |
| Feet per Roll | 506.25 ft |
| Color | White |
| Dia. | 5.75 in |
| System Format | Roll |
| Manufacturer Name | Georgia-Pacific |
| Sheets per Roll/Pack | 1500 |
| Length per Sheet | 4.05 in |
| Weight | 17.94 LB |
| EAN or UPC | 73310193786 |
-
Pre-Packed Quantities -
Eco-Friendly


