Janitorial
GPC20041
Brawny® Professional Orange Premium All-Purpose Refillable Dry Wiper System
Item #101715756
-
Pre-Packed Quantities
- Georgia-Pacific Brawny Industrial™ Dispenser Refills
- 2/200 Count
- 9.9" W x 13" L Sheets
- Orange Premium All Purpose Refills for Dry Wiper System
features
- Highly absorbent double recrepe substrate is the material of choice for medium-duty applications
- Thick with cloth-like softness
- Works on grease and grime
- Absorbs water and oil on contact
- Color masks stains for extended use
- One-at-a-time dispensing helps reduce waste and costs
- Sturdy, water-resistant dispenser keeps wipers protected and dry to help control costs
| Towel Size | 9.9 in x 13 in |
| Towel Type | All-Purpose Wipers |
| Manufacturer Name | Georgia-Pacific |
| Color | Orange |
| System Format | Roll |
| Container Type | Refill |
| Sheets per Roll/Pack | 200 |
| Weight | 6.54 LB |
| EAN or UPC | 73310200415 |
-
Pre-Packed Quantities

