Brawny Industrial™ Premium All-Purpose Wipers in Dispenser Box
90 Count
features
Compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications, including vehicle maintenance
Strong, durable and reusable
Stands up to common cleaners and solvents
Low-lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags
Performs better and is more cost effective vs. rags or shop towels
Towel Type
All-Purpose Wipers
Container Type
Box
Color
White
Towel Size
9 1/4 in x 16.3 in
Type
Heavy-Duty
Sheets per Roll/Pack
90
Manufacturer Name
Georgia-Pacific
Weight
2.007 LB
EAN or UPC
73310200705
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back