- Acclaim® One-Ply C-Fold Hand Towels
- 10 Packs per Case
- 240 Towels per Pack
| Ply | 1 |
| Color | White |
| Manufacturer Name | Georgia-Pacific |
| Sheets per Roll/Pack | 240 |
| Container Type | C-Fold |
| Length per Sheet | 13 1/4 in |
| Towel Type | Folded Towels |
| System Format | C-Fold |
| Width per Sheet | 10 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 36500303815 |

