- Signature® Premium Two-Ply Multi-Fold Hand Towels
- 16 Packs per Case
- 125 Towels per Pack
| Sheets per Roll/Pack | 125 |
| Width per Sheet | 9 1/4 in |
| Manufacturer Name | Georgia-Pacific |
| Length per Sheet | 9 1/2 in |
| Ply | 2 |
| Color | White |
| Container Type | Multi-Fold |
| Towel Type | Folded Towels |
| System Format | Multi-Fold |
| Weight | 13.7 LB |
| EAN or UPC | 73310210001 |

