- Signature® Two-Ply C-Fold Hand Towels
- 12 Packs per Case
- 120 Towels per Pack
| Length per Sheet | 13 1/4 in |
| Width per Sheet | 10 1/4 in |
| Ply | 2 |
| Sheets per Roll/Pack | 120 |
| Manufacturer Name | Georgia-Pacific |
| Color | White |
| Container Type | C-Fold |
| System Format | C-Fold |
| Towel Type | Folded Towels |
| Weight | 17.0 LB |
| EAN or UPC | 73310230009 |

