- Envision® Single-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
| Manufacturer Name | Georgia-Pacific |
| Length per Sheet | 10 1/4 in |
| System Format | Single-Fold |
| Color | Brown |
| Width per Sheet | 9 1/4 in |
| Sheets per Roll/Pack | 250 |
| Towel Type | Folded Towels |
| Container Type | Single-Fold |
| Weight | 23.0 LB |
| EAN or UPC | 73310235042 |

