- Pacific Blue Ultra Paper Towels
- Natural
- 7.87" W x 1150' L
- 3 Rolls/Carton
features
- Inventory efficiency: roll towels fit both dispensers, automated and mechanical and are available in three-roll packs (for those with limited storage) and six-roll packs
- Easy to maintain: high capacity 1,150 ft towel rolls last longer, requiring less maintenance and minimizing refill frequency
- Affordable quality: one-at-a-time dispensing helps prevent waste
- Contains post-consumer recycled fiber
- Meets or exceeds EPA comprehensive procurement guidelines
- USDA certified Biobased product
- Works with Pacific Blue Ultra™ automated dispenser 59590 and mechanical dispenser 59589
| Manufacturer Name | Georgia-Pacific |
| Color | Natural |
| Container Type | Roll |
| Material | Paper |
| Paper | Natural |
| Towel Type | Paper Disposable Towels |
| Feet per Roll | 1150 ft |
| Weight | 20.1 LB |
| EAN or UPC | 73310264967 |

