- Signature® Nonperforated 2-Ply Premium Roll Towels
- 12 Rolls per Case
- 600 Feet per Roll
| Series | Signature® 2-Ply Premium Towels |
| Container Type | Roll |
| Color | White |
| Ply | 2 |
| Feet per Roll | 600 ft |
| Towel Type | Hardwound Rolls |
| Manufacturer Name | Georgia-Pacific |
| System Format | Roll |
| Paper | White |
| Weight | 45.8 LB |

