- SofPull® Regular-Capacity Center-Pull Hand Towel Roll
- 6 Rolls per Case
- 320 Sheets per Roll
features
- Touchless dispensing helps minimize the risk of cross-contamination
- One-at-a-time dispensing helps reduce waste and costs
- High capacity rolls ideal for higher traffic areas and extended service intervals
- Innovative low paper indicator triggers at approximately 50 sheets to ensure timely refills
- Easy-to-load, self-threading design
- Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
| Length | 15 in |
| Manufacturer Name | Georgia-Pacific |
| Sheets per Roll/Pack | 320 |
| Series | Regular Capacity Roll |
| Towel Type | Center-Pull Towels |
| Container Type | Center-Pull Roll |
| Color | White |
| Ply | 1 |
| Weight | 13.0 LB |
| EAN or UPC | 73310281247 |

